The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
VDM28-15-L/73C/136
Product Description
Photoelectric Sensor Systems, 243003
Specifications
Specifications
Type
Optical Distance Sensor
Light Source
Laser-Red
Operating Voltage
10-30 VDC
Reverse Polarity Protection
Yes
Short Circuit Protection
Yes
Connection Type
4 Pin M12 Connector
Composition
Non-Metallic
IP Rating
IP65
Operating Temperature
-22-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VDM28-15-L1/73C/136
Product Description
Photoelectric Sensor Systems, 297895
Specifications
Specifications
Type
Optical Distance Sensor
Light Source
Laser-Red
Operating Voltage
10-30 VDC
Reverse Polarity Protection
Yes
Short Circuit Protection
Yes
Connection Type
4 Pin M12 Connector
Composition
Non-Metallic
IP Rating
IP67
Operating Temperature
-22-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VDM28-15-L1-IO/110115B122
Product Description
Photoelectric Sensor Systems, 297896
Specifications
Specifications
Type
Optical Distance Sensor
Light Source
Laser-Red
Operating Voltage
10-30 VDC
Reverse Polarity Protection
Yes
Short Circuit Protection
Yes
Interface Type
IO-Link
Connection Type
Cable with M12 Connector
Composition
Non-Metallic
IP Rating
IP67
Operating Temperature
-22-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VDM28-15-L1-IO/73C/110122
Product Description
Photoelectric Sensor Systems, 297897
Specifications
Specifications
Type
Optical Distance Sensor
Light Source
Laser-Red
Operating Voltage
10-30 VDC
Reverse Polarity Protection
Yes
Short Circuit Protection
Yes
Interface Type
IO-Link
Connection Type
4 Pin M12 Connector
Composition
Non-Metallic
IP Rating
IP67
Operating Temperature
-22-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VDM28-15-L-IO/110/115B122
Product Description
Photoelectric Sensor Systems, 261365
Specifications
Specifications
Type
Optical Distance Sensor
Light Source
Laser-Red
Operating Voltage
10-30 VDC
Interface Type
IO-Link
Connection Type
Cable with M12 Connector
Composition
Non-Metallic
IP Rating
IP65
Operating Temperature
-22-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VDM28-50-R1-IO/73C/110122
Product Description
Photoelectric Sensor Systems, 232767
Specifications
Specifications
Type
Optical Distance Sensor
Light Source
Laser-Red
Operating Voltage
10-30 VDC
Reverse Polarity Protection
Yes
Short Circuit Protection
Yes
Interface Type
IO-Link
Connection Type
4 Pin M12 Connector
Composition
Non-Metallic
IP Rating
IP67
Operating Temperature
-22-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VDM28-8-L/73C/136
Product Description
Photoelectric Sensor Systems, 217720
Specifications
Specifications
Type
Optical Distance Sensor
Light Source
Laser-Red
Operating Voltage
10-30 VDC
Reverse Polarity Protection
Yes
Short Circuit Protection
Yes
Connection Type
4 Pin M12 Connector
Composition
Non-Metallic
IP Rating
IP65
Operating Temperature
-22-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VDM28-8-L1-IO/73C/110/122
Product Description
Photoelectric Sensor Systems, 232763
Specifications
Specifications
Type
Optical Distance Sensor
Light Source
Laser-Red
Operating Voltage
10-30 VDC
Reverse Polarity Protection
Yes
Short Circuit Protection
Yes
Interface Type
IO-Link
Connection Type
4 Pin M12 Connector
Composition
Non-Metallic
IP Rating
IP67
Operating Temperature
-22-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VDM28-8-L1-IO/73C/136
Product Description
Photoelectric Sensor Systems, 297903
Specifications
Specifications
Type
Optical Distance Sensor
Light Source
Laser-Red
Operating Voltage
10-30 VDC
Reverse Polarity Protection
Yes
Short Circuit Protection
Yes
Interface Type
IO-Link
Connection Type
4 Pin M12 Connector
Composition
Non-Metallic
IP Rating
IP67
Operating Temperature
-22-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VDM28-8-L1-IR-IO73C110122
Product Description
Photoelectric Sensor Systems, 267757
Specifications
Specifications
Type
Optical Distance Sensor
Light Source
Laser-Infrared
Operating Voltage
10-30 VDC
Interface Type
IO-Link
Connection Type
4 Pin M12 Connector
Composition
Non-Metallic
IP Rating
IP67
Operating Temperature
-22-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Sensors
Manufacturer
Pepperl Fuchs
Product Series
VDM28
Shopping Options
Reverse Polarity Protection
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved